Shop All Arts & Crafts
This Product is Discontinued
Kolorfast
Non-Bleeding Tissue Paper, 10 Assorted Colors, 20in x 30in, PK100 (Discontinued)
Mfr # P0058970
Zoro # G4114771
This Product is Discontinued
Key Features
- Color 10 Assorted Colors
- Material Tissue Paper
- Includes 100 Sheets
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kolorfast
- MFR # P0058970
- Zoro # G4114771
- UPC # 29444589704
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 10 Assorted Colors |
Material | Tissue Paper |
Includes | 100 Sheets |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
KolorFast® Tissue assortments in 10 popular non-bleeding tissue colors. Colors stay bold and true without bleeding, making it ideal for wrapping gifts or for creating crisp clean artwork. Cut it, fold it, glue it and crinkle it. Both the color and strength of KolorFast(r) Tissue will hold firm. Recyclable. Sheets measure 20" x 30". Each pack includes 100 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.