Shop All Arts & Crafts
Kolorfast
Multi-Cultural Tissue Paper Assortment, 20 x 30, PK120
Mfr # P0058590
Zoro # G4857967
product price: $33.55
/pk 120, $0.28/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 9 Assorted Colors
- Includes 120 sheets
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Tissue Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kolorfast
- MFR # P0058590
- Zoro # G4857967
- UPC # 194629040797
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 9 Assorted Colors |
Includes | 120 sheets |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Tissue Paper |
Description
KolorFast® Tissue Paper stays bold and true without bleeding, making it ideal for wrapping gifts or for creating crisp, clean artwork. Strong sheets can be cut, folded, glued and crinkled without tearing. This tissue assortment helps "people-making" projects become more realistic. Two sheets each of 10 multi-cultural colors. Sheets measure 20" x 30". Includes 20 sheets. Sold as 6 packs for a total of 120 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x14x6 in (55NM92)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- SHARPIE Black Permanent Marker, Fine Tip (2178497)
- KOLORFAST Kolorfast Non-Bleeding Craft Tissue Paper - Assorted Color; Pack 480 (203861)
- PACON SunWorks® Construction Paper, White, 12" x 18", 50 Sheets/Pack, PK5 (9207)
- CREATIVITY STREET Spring Clothespins, Natural, Extra-Large, 3.38in, PK300 (PAC3658-01)
- HANDY ART Little Masters Washable Tempera Paint, Magenta, Gallon (214725)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- GRIP-A-STRIP Display Rail, 12 Inch, Satin Finish, Large Size (1025)
- BLAIR EQUIPMENT CO CRADLE ASSY F/PAINT SHAKER (BL00980)
- Kolorfast