Shop All Shovels and Scoops
Kole Imports
Wooden Handle Small Garden Shovel, PK48
Mfr # HX455-48
Zoro # G304139670
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kole Imports
- MFR # HX455-48
- Zoro # G304139670
- UPC # 787907123871
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Garden Spade |
Item | Garden Spade Shovel |
Description
A gardening must-have, this 14" Wooden Handle Large Garden Shovel features a pointed end for breaking up hard dirt or digging deep into the soil. It is made of strong metal with a durable grooved wooden handle with cushions for a comfortable grip and a hanging hole for easy storage. Measures approximately 15.50" long with a 3" wide shovelhead.
Features- Wooden Handle Small Garden Shovel
- Pack of 48
- Size: Small
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Clutch Handle (7074473BMYP)
- KOHLER MDI Module Conversion Kit (25 707 03-S)
- XPOSE SAFETY 8 ft x 14 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-814-X)
- KABA Kaba IN24-K1054B Key Blank For Bargman; Pack Of 10 (556954)
- KENYON 16 ga Trenching Shovel, 48 in L Professional Grade Fiberglass Handle (89234)
- FOXY MANUFACTURING Floral Shovel (721)
- KEEN Ash Shovel, Black (KE1648086)
- CORONA TOOLS #12 Scoop Shovel, Poly Blade, 48 in L Wood Handle (SS 42001)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L White Polypropylene Handle (69815)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49173)
- Kole Imports Lawn & Garden Tools