Shop All Tents
Kole Imports
Kole Imports OT573-1 Pop-Up Beach Half-Moon Shape Tent with Carry Bag; 1 Piece
Mfr # OT573-1
Zoro # G603893235
original price:
$109.99
18% off
new price: $89.15
/ea
Free Shipping & Returns
$89.15
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
- Brand Kole Imports
- MFR # OT573-1
- Zoro # G603893235
- UPC # 609385956348
- Country of Origin China
- Category Tents
Description
Shield yourself from sun and wind in seconds with this Pop-Up Beach Tent featuring a durable, water-resistant tent in an open half-moon shape. Tent provides UV50+ protection and has a zippered mesh window for air circulation. Tent with 4 pegs and a convenient round zippered carry bag with handles. Simply fold up the tent and place it in the bag for compact storage. Tent measures approximately 86" wide x 47" deep x 39" tall. Bag measures approximately 30" diameter.
Features- Pop-Up Beach Half-Moon Shape Tent with Carry Bag
- 1 Piece
- Tent Shape: Half-Moon
- Tent Dimension: 39" H x 86" W x 47" D
- Bag Size: 30" Dia
- Weight: 3 lbs
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
- JT EATON Water Based Bedbug Killer Spray, RTU, 1qt. (207-W/CAP)
- BLACK FLAG Insecticide, Repellent, Liquid, 16 oz (HG-20005)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/8 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF106-D6)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7121)
- GEARED2GOLF Spray Shelter - Small (GE309061)
- LASTPLAY 2000016445 12 in. Metal Tent Stake - 4 Pack (LA134769)
- WAKEMAN OUTDOORS Wakeman Outdoors 75-CMP1017 4-Person Tent; Water Resistant Dome Tent for Camping with Removable Rain Fly & Carry Bag - Tan (75-CMP1017)
- COLEMAN Skylodge™ 8-Person Camping Tent - Blackberry (2000037532)
- COGHLANS Silver Tent Stakes 0.625 in. W X 9 in. L (9810)
- RIVALRY Rivalry RV510-1420 Ultimate Tailgate Canopy Tent Side Wall Panel - Gray (RV510-1420)
- COLEMAN Skylodge™ 8-Person Instant Camping Tent - Blackberry (2000038276)
- Kole Imports Camping Equipment