Kole Imports

Kole Imports OB730-1 11.5 in. 24 oz Stainless Steel Sports Bottle Set


product price: $30.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

At Kole Imports, we provide a broad range of products including pet supplies, automotive supplies, toys and more. Our products are named for its durability and designed with the up to date needs with creativity and innovations. We always work towards to fulfill the requirements of our end users. Our products come with complete compatibility and reliability to cater the requirements.

Sports bottles help the environment and are ideal for hiking, camping, work outs and more! Set comes with 2 BPA free stainless steel bottles. Each bottle has a twist-tight cap to help prevent spills, features a built-in carrying handle and as a bonus, bottles have a carabiner included. Each measures 11 1/2" from bottom to cap and can hold up to 24 ounces of liquid.

Features
  • 24 oz Stainless Steel Sports Bottle Set
Specifications
  • Size: 11.5 in.
  • Size: 24 oz
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.