Shop All Toilet Paper Dispensers & Holders
Kohler/Sterling
Chr Toilet Paper Holder
Mfr # R37054-CP
Zoro # G706875831
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 15.875 in
- Dispenser Width 9.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler/Sterling
- MFR # R37054-CP
- Zoro # G706875831
- UPC # 885612106797
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 15.875 in |
Dispenser Width | 9.55 in |
Dispenser Depth | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D03905)
- PERFECT CLEAN Mop Clamp Blue (HKN343-B)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41925)
- NEXSTEP COMMERCIAL PRODUCTS Global Industrial„¢ 16 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band (97716V-PL)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- ODD BALL INDUSTRIES Ligature Resistant Toilet Paper Dispr (SP-5-SS)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- NUSTEEL Standing Toilet Tissue Holder Chrome with Storage (NU578088)
- Kohler/Sterling Toilet Paper Dispensers & Holders