Shop All Toilet Paper Dispensers & Holders
Kohler/Sterling
Bn Toilet Paper Holder
Mfr # R37054-BN
Zoro # G506875826
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 1.95 in
- Dispenser Height 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler/Sterling
- MFR # R37054-BN
- Zoro # G506875826
- UPC # 650531962140
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 1.95 in |
Dispenser Height | 6.4 in |
Dispenser Width | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Liquid Skincare Dispenser for Liquid Soap and Hand Sanitizer White S1, Economical (570020A)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD)
- ODOBAN Concentrated Odor Eliminator and Disinfectant, Eucalyptus, 5 gal Pail (CCC 911062-5G)
- VACMASTER PROFESSIONAL 5-Gallon 6 Peak HP Wet/Dry Vacuum (VFB511B 0202)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bath Tissue Dispenser (39728)
- MOEN 90 Degree Pivoting Paper Holder in Matte Black (YB8808BL)
- PALMER FIXTURE CO Palmer Fixture 4 Roll Carousel Tissue Dispenser - RD004401 (RD004401)
- KINGSTON BRASS Freestanding Toilet Paper Holder, Brushed Brass (CC2107)
- DELTA Delta Vero Tissue Holder, Stainless (77750-SS)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Euro Paper Holder, Polished Chrome (BD-PH1 26)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- Kohler/Sterling Toilet Paper Dispensers & Holders