Shop All Riding Lawn Mower & Small Tractor Parts
Kohler
Wire Harness Kit
Mfr # 32 755 52-S
Zoro # G309994991
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in.
- Overall Width 4 in.
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 32 755 52-S
- Zoro # G309994991
- Country of Origin Unknown
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 12 in. |
Overall Width | 4 in. |
Depth | 3 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Garden Song Scoop-N-Fill 4.4 in. H X 8.5 in. W X 4.6 in. D Bird Seed Scoop (300-12)
- STENS Fan Wheel For Stihl Most Bg56, Sh56 And Sh86 Blowers 4241 704 3405; 150-362 (150-362)
- A & I PRODUCTS Pin, Leveling Fork 4" x4" x1" (A-C5NN595B)
- KOHLER Dipstick (12 038 08-S)
- BRIGGS & STRATTON Capscrew - Hex, 7/16-14 x 1 (1920676SM)
- AFTERMARKET 1101-1283 Loader Hydraulic Cylinder Seal Kit Fits Ford Fits New Holland (87428629)
- BRIGGS & STRATTON Bolt, Shoulder - 3/8-16 x 1-3/4 (2172622SM)
- AFTERMARKET Tachometer Gauge NAA Jubilee 501 541 600 700 800 900 Fits Ford (C3NN17360N)
- STENS 7 5/8" X 1 1/2" Edge Blade For Black & Decker 7/16" Centerhole (375-410)
- AFTERMARKET TURBO III 3" AIR PRE-CLEANER TRACTOR PRE CLEANER 21-1330000 (1-330-000)
- AFTERMARKET Steering Arm Fits Massey Ferguson 165 30 31 3165 175 514281M91 (534155M91)
- Kohler Lawn Mowers & Accessories