Shop All Sink Racks & Trays
Kohler
Wine Glass Rack
Mfr # 6133-ST
Zoro # G501231726
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16-1/4 in
- Overall Width 6-1/2 in
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6133-ST
- Zoro # G501231726
- UPC # 650531664020
- Country of Origin Unknown
- Category Sink Racks & Trays
Dimensions
Overall Length | 16-1/4 in |
Overall Width | 6-1/2 in |
Details
Item | Drying Rack |
Finish | Stainless |
Material | Stainless Steel |
Description
Drip-dry up to eight wineglasses with this cleverly designed drying rack. Ideal for entertaining, the rack fits 8 Degree and Poise kitchen and bar sinks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" FNPT Polypropylene Ball Valve Inline, Port: Full (V200FP)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-AGVCP)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- KOHLER Stainless Steel Sink Rack, 26-3/4" X 16 (5408-ST)
- KOHLER Whitehaven Small Sink Rack (5874-ST)
- KOHLER Undertone Stainless Steel Sink Rack, (6388-ST)
- KOHLER Kitchen Sink Utility Rack (5473-0)
- KOHLER Kennon Stainless Steel Sink Rack, 20-5/16" X 15-3/16" (80049-ST)
- KOHLER Brookfield Sink Rack (6197-ST)
- CAROLINES TREASURES Carolines Treasures CK7725DDM 14 x 21 in. Basset Hound Kitchen Scene Dish Drying Mat (CK7725DDM)
- Kohler Sink Racks & Trays