Shop All Widespread Bathroom Faucets
Kohler
Widespread Bathroom Sink Faucet 0.5 GPM in Polished Chrome
Mfr # 35908-4N-CP
Zoro # G710898062
Free Shipping & Returns
$468.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 35908-4N-CP
- Zoro # G710898062
- UPC # 195711112767
- Country of Origin United States
- Category Widespread Bathroom Faucets
Details
Color | Chrome |
Finish | Polished Chrome |
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
- •Bathroom sink faucets designed in collaboration with Studio McGee
- •For 8" - 16" centers
- •Deck mount
- •Two lever handles offer separate control of hot and cold water
- •6" (152 mm) spout reach
- •0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
- •KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •Metal touch-activated drain with 1-1/4" tailpiece
- •Coordinates with other products in the Castia collection
- •Premium material construction for durability and reliability
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- WATTS Steam Pressure Regulator, 3/4in, 10-50psi (152A 10-50)
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- JONES STEPHENS PIPE SOCKET SAVER 4"" (J44-400)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BL)
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-CP)
- KOHLER Avid Widespread Bathroom Sink Faucet (97352-4-BN)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-CP)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Nickel (35908-4-BN)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- KINGSTON BRASS KC7162PKL 8" Widespread Bathroom Faucet, Polished Brass (KC7162PKL)
- Kohler Bathroom Sink Faucets & Accessories