Shop All Sink Racks & Trays
Kohler
Whitehaven Stainless Steel Sink Rack For 24" Apron-Front Sink
Mfr # 8395-ST
Zoro # G001205272
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17-5/16 in
- Overall Width 14-1/2 in
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 8395-ST
- Zoro # G001205272
- UPC # 885612403919
- Country of Origin Unknown
- Category Sink Racks & Trays
Dimensions
Overall Length | 17-5/16 in |
Overall Width | 14-1/2 in |
Details
Item | Sink Rack |
Finish | Stainless |
Material | Stainless Steel |
Description
Protect the beautiful finish of your Whitehaven sink with a sink rack. Designed for the bowl of Whitehaven K-5664 and K-5665 apron-front sinks, this stainless steel rack helps safeguard your fragile dishes and protects the sink's surface.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- KOHLER Hose Kit, Replacement (GP1092201)
- FOUNDATIONS Changing Station Liners, Non-Waterproof, PK500 (036-NWL)
- TOOL 10 in. Galvanized Adjustable Elbow (TO1489338)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5135-ST)
- KOHLER Mayfield Bottom Sink Rack For Use In (6003-ST)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- KOHLER Cairn Stainless Steel Sink Rack, 23-1/4" X 14", For K-28000 (80038-ST)
- KOHLER Sink Rack (31473-ST)
- KOHLER Kitchen Sink Utility Rack (5473-CHR)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink Grid_AI-34698 (AI-34698)
- Kohler Sink Racks & Trays