Shop All Sink Racks & Trays
Kohler
Whitehaven Small Sink Rack
Mfr # 5874-ST
Zoro # G9153652
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5874-ST
- Zoro # G9153652
- UPC # 885612210470
- Country of Origin China
- Category Sink Racks & Trays
Details
Item | Whitehaven Small Sink Rack |
Finish | Stainless |
Material | Stainless Steel |
Description
Whitehaven Small Sink Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- HONEYWELL V5013N1063 1" Npt. Three Way (V5013N1063)
- DELTA Leland Metal Lever Handle Kit (RP63195)
- COLDER 1/4" Hose Barb Inline Coupling (PMCD160412)
- KOHLER Medium Sb Silicone Sink Mat (80088-ASH)
- KOHLER Staccato Wire Rinse Basket For Large (3368-ST)
- KOHLER Indio Bottom Sink Rack For Single Ba (6129-ST)
- KOHLER Cairn Stainless Steel Sink Rack, 13-3 (5656-ST)
- KOHLER Stainless Steel Bottom Sink Rack (3142-ST)
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- BLANCO AMERICA Blanco America 221009 Stainless Steel Sink Grid - Fits Diamond Double Right Bowl (221009)
- Kohler Sink Racks & Trays