Shop All Bathroom Sinks
Kohler
Whitehaven Self-Trimming Smart Div
Mfr # 6427-0
Zoro # G8636352
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,328.40
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Cast Iron
- Mounting Type Farmhouse, Undermount
- Color White
- Overall Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 6427-0
- Zoro # G8636352
- UPC # 885612206060
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 34 in |
Overall Width | 21-9/16 in |
Overall Height | 9-13/16 in |
Bowl Size | 17 in x 11 in; 18.06 in x 18.06 in |
Bowl Depth | 9 in |
Details
Item | Whitehaven Self-Trimming Smart Div |
With Faucet / Without Faucet | Without Faucet |
Body Material | Cast Iron |
Mounting Type | Farmhouse, Undermount |
Color | White |
Bowl Shape | Rectangular |
Standards | ASME A112.19.1; ASME, CSA |
No. of Bowls | 2 |
Includes | Installation Hardware |
Collection | Smart Divide, Whitehaven |
Number of Holes | 0 |
ADA Compliant | No |
Description
Whitehaven Self-Trimming Smart Div
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI010621S-10PK)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (412005BC)
- ZORO SELECT Female Socket, Cast Iron No-Hub Tapped Wye (221388)
- RHEEM Sp212770 Element - 3800W Il U N (SP212770)
- KOHLER Laboratory Sink, 16" x 11" Bowl, Porcelain (K-2196-1-0)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-4-0)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- KOHLER Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink (20212-0)
- KOHLER Cimarron Bathroom Sink With 8" Widespread Faucet Holes (2363-8-7)
- TOTO Lavatory/Shrd w/Sngl Hole, 25-3/4x21-1/4" (LHT242G#01)
- Kohler Bathroom Sinks