Shop All Bathroom Sinks
Kohler
Whitehaven Self-Trimming Smart Div
Mfr # 6349-0
Zoro # G8636072
product price: $1,523.85
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,523.85
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Cast Iron
- Mounting Type Farmhouse, Undermount
- Color White
- Overall Length 35-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6349-0
- Zoro # G8636072
- UPC # 885612288547
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 35-11/16 in |
Overall Width | 21-9/16 in |
Overall Height | 9-5/8 in |
Bowl Size | 17 in x 11 in; 18.06 in x 18.06 in |
Bowl Depth | 9 in |
Details
Item | Whitehaven Self-Trimming Smart Div |
With Faucet / Without Faucet | Without Faucet |
Body Material | Cast Iron |
Mounting Type | Farmhouse, Undermount |
Color | White |
Number of Holes | 0 |
Bowl Shape | Rectangular |
Collection | Whitehaven |
Standards | ASME A112.19.1; ASME, CSA |
ADA Compliant | No |
Includes | Installation Hardware |
No. of Bowls | 2 |
Description
Whitehaven Self-Trimming Smart Div
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Tub/Shower Hot Cartridge, Brass, Ceramic (98-705)
- LEGEND VALVE 1" x 3/4" SS HYDRANT ELBOW (312-064SS)
- RECTORSEAL CORPORATION Condensate Ez Trap Kit (83113)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- KOHLER Brazn Square Undercounter Lavatory White (21056-0)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-96)
- KOHLER Kohl, Sink, Sqr, 15-3/4inx15-3/4inx6-3/4in (K-2661-0)
- KOHLER Artifacts Single-Handle Bathroom Sink (72762-9M-2BZ)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- KOHLER Bakersfield 31" X 22" X 8-5/8" Under (5832-5U-0)
- KOHLER Forte Single-Handle Bathroom Sink Fau (10215-4-CP)
- Kohler Bathroom Sinks