Shop All Sink Racks & Trays
Kohler
Whitehaven Large Sink Rack
Mfr # 5828-ST
Zoro # G9155874
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17-5/8 in
- Overall Width 14-1/2 in
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5828-ST
- Zoro # G9155874
- UPC # 885612210463
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 17-5/8 in |
Overall Width | 14-1/2 in |
Details
Item | Whitehaven Large Sink Rack |
Finish | Stainless |
Material | Stainless Steel |
Description
Whitehaven Large Sink Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (G075SHXJ360)
- GROHE Control Unit THM Kit #2 (47853000)
- KOHLER Components Transfer Valve Trim (T78026-4-AF)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612C)
- KOHLER Riverby Sink Rack For K-8679 (9238-ST)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5135-ST)
- KOHLER Undertone Stainless Steel Sink Rack, (6388-ST)
- KOHLER Silicone Sink Mat (78956-ASH)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Black (K1439BLK)
- Kohler Sink Racks & Trays