Shop All Toilet Bowls
Kohler
Wellworth Round-Front Bowl
Mfr # 4197-0
Zoro # G8831372
Free Shipping & Returns
$153.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vitreous China
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4197-0
- Zoro # G8831372
- UPC # 650531866288
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 18 in |
Details
Color | White |
Material | Vitreous China |
Item | Wellworth Round-Front Bowl |
Description
Wellworth Round-Front Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 80 (40402)
- ZORO SELECT PVC Elbow, Hub, 3 in Pipe Size (60630)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 1/2 in Pipe Size (829-339FB)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (5309-96)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-96)
- KOHLER Kingston Elongated Toilet Bowl (25086-0)
- KOHLER Stratton Bowl 3.5-Et (4450-C-0)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-G9)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96053-SS-0)
- TOTO 2PC BOWL VESPIN II WASHLET+ - COTTON (CT474CUFGT40#01)
- Kohler Toilet Bowls