Shop All Toilet Tanks
Kohler
Wellworth Dual-Flush Tank
Mfr # 4458-7
Zoro # G8842170
product price: $242.40
/ea
Free Shipping & Returns
$242.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Color Black
- Height 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4458-7
- Zoro # G8842170
- UPC # 650531946751
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 18 in |
Height | 14-3/4 in |
Details
Color | Black |
Item | Wellworth Dual-Flush Tank |
Description
Wellworth Dual-Flush Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 2HTT1, 1WG92 (C131206)
- GROHE Concetto 2-Way Diverter Us Brushed Nicke (29108EN1)
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- LEGEND VALVE 1-1/2" BLACK TEE (350-157)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- KOHLER Persuade Curv Toilet Tank With, Dual-Flush (19042-RA-0)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-0)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (31615-96)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-96)
- KOHLER KELSTON R360 CC TANK, 128 GPF (32818-96)
- Kohler Toilet Tanks