Shop All Toilet Bowls
Kohler
Wellworth Bowl-Eb
Mfr # 4198-BA-0
Zoro # G608448836
product price: $165.82
/ea
Free Shipping & Returns
$165.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.156 in
- Bowl Depth 33 in
- Finish WHITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4198-BA-0
- Zoro # G608448836
- UPC # 885612129949
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 17.156 in |
Bowl Depth | 33 in |
Details
Finish | WHITE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- PARKER Bulkhead Union, Carbon Steel, Comp, 3/8In (6BC6-S)
- MUELLER BALL VLV 600IPS FIP 1/4"" (107-401NL)
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- KOHLER Highline Class Five Bowl Eb, 10 Ri (4373-7)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (5309-95)
- KOHLER Kingston Comfort Height Elongated Chair Height Toilet Bowl (25076-0)
- KOHLER Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included (K-84325-0)
- KOHLER Highline Pressure Lite Toilet Bowl (4304-0)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-0)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- Kohler Toilet Bowls