Shop All Toilets
Kohler
Wellworth 1.6 Gpf Toilet Pb
Mfr # 3977-96
Zoro # G408469185
product price: $350.06
/ea
Free Shipping & Returns
$350.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 18 in
- Length (In.) 27.75 in
- Height 29.25 in
- Finish Biscuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18 in |
Length (In.) | 27.75 in |
Height | 29.25 in |
Details
Material | Vitreous China |
Finish | Biscuit |
Description
A benchmark of American innovation and engineering, this Wellworth toilet displays graceful curves that fit a wide variety of bathroom styles. A high-powered 1.6-gallon flush delivers strong, reliable performance, while the round-front shape of the bowl provides comfort and saves space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-12-G)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- ZORO SELECT 7/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX9)
- DOMINION FAUCETS Manual 4.6" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1626)
- KOHLER Memoirs Classic Ch-1Pc 1.28 Eb Toilet (6424-95)
- KOHLER Cimarron Class Five Het Toilet, Eb (5310-96)
- KOHLER Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (K-4323-0)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (77795-0)
- KOHLER Classic Round-Front 1.28 GPF Toilet (3577-96)
- KOHLER Elongated Dual-Flush Toilet W/ Right-Hand Trip Lever (3988-RA-0)
- TOTO TOTO® CST744SLR-12 Drake® Elongated ADA Bowl & Tank, Sedona Beige (CST744SLR-12)
- Kohler Toilets