Shop All Toilet Tanks
Kohler
Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever
Mfr # 4467-RA-96
Zoro # G501196742
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Color Biscuit
- Height 13-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4467-RA-96
- Zoro # G501196742
- UPC # 650531944283
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 18 in |
Height | 13-15/16 in |
Details
Color | Biscuit |
Description
An American classic, this Wellworth high-efficiency toilet tank reduces water consumption without compromising on flushing power. Its 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year compared to a 3.5-gallon toilet, making this tank an economical addition to your house. This Wellworth tank matches a coordinated bowl for a customized ensemble.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S5857066 3/4)
- MAXITROL R400S-3/8 3/8" Gas Pressure (R400S-3/8)
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 3" PVC Pipe (61101)
- KOHLER Kohler 2"X6" In-Wall Tank And Carrier (6284-NA)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-0)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (4369-96)
- KOHLER Wellworth 1.28 Gpf Tank (4467-0)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-7)
- KOHLER Corbelle Toilet Tank, 1.28 Gpf (4143-7)
- Kohler Toilet Tanks