Shop All Toilet Tanks
Kohler
Wellworth 1.28 Gpf Tank, With Locks
Mfr # 4467-T-0
Zoro # G8854664
product price: $147.41
/ea
Free Shipping & Returns
$147.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Color White
- Height 13-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4467-T-0
- Zoro # G8854664
- UPC # 650531969316
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 18 in |
Height | 13-15/16 in |
Details
Color | White |
Item | Wellworth 1.28 Gpf Tank, With Locks |
Description
Wellworth 1.28 Gpf Tank, With Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- SLOAN Regal R1003A Rebuild Kit Regal 3.5 Gpf Closet (3317003)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- KOHLER Corbelle Toilet Tank, 1.28 Gpf (4143-95)
- KOHLER KELSTON R360 CC TANK, 128 GPF (32818-0)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-RA-0)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-7)
- KOHLER Veil Intelligent In-Wall Tank (18647-NA)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- Kohler Toilet Tanks