Shop All Toilet Tanks
Kohler
Wellworth 1.28 Gpf Tank , Rh
Mfr # 4467-RA-7
Zoro # G001196778
product price: $159.94
/ea
Free Shipping & Returns
$159.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4 in
- Features Water Efficient
- Height 14-3/4 in
- Collection Wellworth
- Standards WaterSense Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4467-RA-7
- Zoro # G001196778
- UPC # 650531944269
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 14-3/4 in |
Height | 14-3/4 in |
Depth | 8-1/2 in |
Details
Features | Water Efficient |
Item | Toilet Tank |
Collection | Wellworth |
Standards | WaterSense Certified |
Material | Vitreous China |
Flushing Method | Gravity Flush |
Finish | Black |
Compliance | CA Drought Compliant; TX Drought Compliant |
Gallons Per Flush | 1.28 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2456C)
- KOHLER Corbelle Trip Lever (20120-L-BV)
- SMITH-COOPER Cross, 1-1/2", 125, Brz Nl (4385008940)
- KOHLER Wellworth 1.28 Gpf Tank With Insuline (4467-U-0)
- KOHLER Wellworth 1.28 Gpf Tank, With Locks (4467-T-0)
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- KOHLER Wellworth Dual-Flush Tank With Right- (4458-RA-0)
- KOHLER Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White (K-4467-0)
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-7)
- KOHLER Wellworth 1.28 Gpf Tank (4467-0)
- Kohler Toilet Tanks