No Product Image Available
Kohler

Wellworth 1.28 Gpf Tank


product price: $115.53
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 10.69 in
  • Height 17.63 in
  • Depth 20.06 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kohler
  • MFR # 4467-BA-0
  • Zoro # G608454615
  • UPC #
    885612019691
  • Country of Origin Unknown
  • Category Toilet Tanks

Dimensions

Width 10.69 in
Height 17.63 in
Depth 20.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.