Shop All Toilet Tanks
Kohler
Wellworth 1.28 Gpf Tank, 14" Rough-In
Mfr # 4841-96
Zoro # G8832020
Free Shipping & Returns
$278.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18-5/16 in
- Color Biscuit
- Height 13-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4841-96
- Zoro # G8832020
- UPC # 650531975041
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 18-5/16 in |
Height | 13-15/16 in |
Details
Color | Biscuit |
Item | Wellworth 1.28 Gpf Tank, 14" Rough-In |
Description
Wellworth 1.28 Gpf Tank, 14 In. Rough-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100200)
- ZORO SELECT 2" Female Coupler 316 SS Dust Cap (3LX35)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (38LF10301)
- AMERICAN STANDARD Handle, Metal (078524-0020A)
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (4369-96)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-96)
- KOHLER Memoirs 1.6 Gpf Tank With Stately Des (4642-0)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- KOHLER Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White (K-4467-0)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019828.020)
- Kohler Toilet Tanks