Shop All Toilet Tanks
Kohler
Wellworth 1.28 Gpf Tank, 14" Rough-In
Mfr # 4841-0
Zoro # G8820741
Free Shipping & Returns
$213.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18-5/16 in
- Color White
- Height 13-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4841-0
- Zoro # G8820741
- UPC # 650531975003
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 18-5/16 in |
Height | 13-15/16 in |
Details
Color | White |
Item | Wellworth 1.28 Gpf Tank, 14" Rough-In |
Description
Wellworth 1.28 Gpf Tank, 14 In. Rough-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- LEGEND VALVE 1-1/2" T-710 S.S. BALL VALVE (113-127)
- TOTO Major Service Kit For Tsptm Includes Car (THP4805)
- COMPONENT HARDWARE Twist Handle Drain, 3-1/2" Sink Opening (D50-7100)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-0)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- KOHLER Wellworth Dual-Flush Tank With Right- (4458-RA-0)
- KOHLER Wellworth 1.28 Gpf Tank (4467-0)
- SANIFLO Toilet Tank, 1.28 gpf, Floor Mount, White (005)
- Kohler Toilet Tanks