Shop All Toilet Tanks
Kohler
Wellworth 1.28 Gpf Insulated Toilet Tank
Mfr # 4467-U-96
Zoro # G901196786
Free Shipping & Returns
$189.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Color Biscuit
- Height 13-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4467-U-96
- Zoro # G901196786
- UPC # 650531969422
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 18 in |
Height | 13-15/16 in |
Details
Color | Biscuit |
Description
An American classic, this Wellworth high-efficiency toilet tank reduces water consumption without compromising on flushing power. Its economical 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year compared to a 3.5-gallon toilet. This tank features a protective lining coating the inside to prevent beaded moisture. It can be combined with a coordinated bowl for a customized ensemble.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO FAUCET CAP DELTA 7/8"" (9D00088756)
- B & K Hanger Tape Plastic 3/4X50 (P20-500HC)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHM360)
- KOHLER Cimarron 1.6 Gpf Tank (4167-95)
- KOHLER Tresham 1.28 Gpf Tank, Rh (4899-RA-0)
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-7)
- KOHLER Kohler 2"X6" In-Wall Tank And Carrier (6284-NA)
- KOHLER Memoirs Classic 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4433-RA-96)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- KOHLER Persuade Curv Dual-Flush Tank (3569-7)
- Kohler Toilet Tanks