Shop All Water Filtration Faucets
Kohler
Wellspring Beverage Faucet
Mfr # 6665-AG-BL
Zoro # G801247335
product price: $300.30
/ea
Free Shipping & Returns
$300.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Flow Rate 1.5 GPM
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6665-AG-BL
- Zoro # G801247335
- UPC # 885612824134
- Country of Origin Unknown
- Category Water Filtration Faucets
Dimensions
Spout Height | 5-1/8 in |
Details
Item | Cold Water Dispenser |
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
Finish | Matte Black |
ADA Compliant | Yes |
Handle Type | Lever |
Valve Type | Ceramic Disc |
Spout Reach | 4-15/16 in |
Includes | Handle; Valve |
Standards | ANSI A117.1; ASME A112.18.1; CSA |
Body Material | Zinc |
Number Of Handles | 1 |
Description
This Wellspring beverage faucet adds convenience and style to your kitchen. Pair this contemporary faucet with a bar/prep sink and an undercounter water filter or chiller for easy access to pure, refreshing drinking water. A gooseneck swing spout makes filling large pitchers a breeze, while a ceramic valve gives you precise control over water flow to prevent splashing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC53302X 5/8" X 3/8" OD Comp Angle Stop with Handle (CC53302X)
- DANCO SEAT/SPRING DELTA 100PC (30285)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 40 (5P661)
- KOHLER Wellspring Beverage Faucet (6665-AG-VS)
- KOHLER Wellspring Beverage Faucet (6666-AG-CP)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- KOHLER Wellspring Beverage Faucet (6665-AG-CP)
- KOHLER Wellspring Beverage Faucet (6666-AG-VS)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- Kohler Kitchen Faucets & Accessories