Shop All Automatic Flush Valve
Kohler
Wave Hec 0.5 Gpf Urinal Retrofit Fv
Mfr # 40UH00G20-RF-CP
Zoro # G908583619
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards ADA Compliant
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 40UH00G20-RF-CP
- Zoro # G908583619
- UPC # 885612624260
- Country of Origin Unknown
- Category Automatic Flush Valve
Details
Material | Brass |
Standards | ADA Compliant |
Finish | Polished Chrome |
Description
Operating with a sophisticated electronic sensor, touchless flushometers with Mach WAVE technology feature highly accurate, dependable performance. These low water consumption flushometer valves, which offer attractive options for any commercial or institutional installation, comply with the guidelines of the Americans with Disabilities Act ADA.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- LEGEND VALVE 1" T-1001T BALL VALVE (101-655)
- APACHE Polyethylene Tubing 3/16" I.D. x 5/16" O.D. - 100' Roll (15018885)
- JACO Nylon 1/4 Comp Nut (0-4-NO)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KOHLER Mach Tripoint Dc 0.5 Gpf Urinal Fv (10UD00G20-CP)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER Flush Valve, Replacement (85406)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- SPEAKMAN Piston Flush Valve-Water Closet (K-9200)
- Kohler Automatic Flush Valve