Shop All Showerheads and Tub Faucets
Kohler
WatertileRd 27 Nozzle Body Spray 2.0Gpm
Mfr # 8013-AK-BN
Zoro # G001226093
product price: $306.63
/ea
Free Shipping & Returns
$306.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2 GPM
- Mounting Type Wall Mounted
- ADA Compliant No
- Shower Head Type Single Function
- Height 4-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8013-AK-BN
- Zoro # G001226093
- UPC # 885612616708
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/8 in |
Width | 4-7/8 in |
Connection Size | 1/2 in |
Details
Item | Metal Body Spray |
Flow Rate | 2 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | No |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA |
Commercial / Residential | Residential |
Connection Type | NPT |
Color | Vibrant Brushed Nickel |
Material | Metal |
Description
The allure of WaterTile body sprays is in both their subtle, low-profile design and their profound performance. This WaterTile body spray uses Katalyst air-induction technology for a completely indulgent showering experience. With a new nozzle pattern and internal waterway design, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens your sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub And Shower, Tub/Shower Handle, Clear (SH6812 B)
- KINGSTON BRASS FL582 Made To Match 5/8" OD Brass Flange, Polished Brass (FL582)
- T&S BRASS Faucet Nozzle, 3/8 In, Brass (065X)
- BANJO T STRAINER (MLST150-80)
- KOHLER Artifacts 1.75Gpm Sf Shwrhd, Katalyst (72774-G-2MB)
- KOHLER Parallel Transfer Valve Trim (T23509-4-AF)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BL)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-SN)
- KOHLER Awaken B90 1.75 Gpm Multifunction Handshower (72414-G-BN)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-2BZ)
- KOHLER Composed Deck-Mount Bath Faucet With Lever Handles (73081-4-CP)
- Kohler Showerheads and Tub Faucets