Shop All Showerheads and Tub Faucets
Kohler
WatertileRd 27 Nozzle Body Spray 1.0
Mfr # 77119-BL
Zoro # G801226101
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1 GPM
- Shower Head Type Single Function
- Height 4-7/8 in
- Width 4-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 77119-BL
- Zoro # G801226101
- UPC # 885612676634
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/8 in |
Width | 4-7/8 in |
Depth | 2-1/2 in |
Connection Size | 1/2 in |
Details
Item | Metal Body Spray |
Features | Water Efficient |
Flow Rate | 1 GPM |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA |
Material | Metal |
Connection Type | NPT |
Color | Matte Black |
Compliance | CA Drought Compliant |
Description
The allure of WaterTile body sprays is in both their subtle, low-profile design and their profound performance. This WaterTile body spray uses Katalyst air-induction technology for a completely indulgent showering experience. With a new nozzle pattern and internal waterway design, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens your sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-5/8" OD Tube, Electro Galvanized Gold (100262)
- GROHE Universal Seal Kit Starlight Chrome (46090000)
- SLOAN Sloan 9603 Flush Valve (3788155)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- KOHLER Bancroft Sngl-Fctn Katalyst Shwrhd (10590-AK-2BZ)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (923-CP)
- KOHLER Forte Sculpted Rite-Temp Shower Va (TLS10276-4-BN)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-BN)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- PERRIN & ROWE Body Spray In Polished Chrome (U.5570APC)
- Kohler Showerheads and Tub Faucets