Shop All Showerheads and Tub Faucets
This Product is Discontinued
Kohler
Watertile Square 54-Nozzle Body Spray (Discontinued)
Mfr # 8002-2BZ
Zoro # G501226104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rate 2.5 GPM
- Finish Oil Rubbed Bronze
- Shower Head Type Single Function
- Height 4-7/8 in
- Width 4-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 8002-2BZ
- Zoro # G501226104
- UPC # 885612072122
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/8 in |
Width | 4-7/8 in |
Connection Size | 1/2 in |
Details
Item | Metal Body Spray |
Flow Rate | 2.5 GPM |
Finish | Oil Rubbed Bronze |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Color | Oil-Rubbed Bronze |
Connection Type | NPT |
Material | Metal |
Description
WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This square 54-nozzle configuration delivers a relaxing spray for a soothing hydrotherapy experience.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.