Shop All Shower & Bathtub Parts
Kohler
Watertile Square 22-Nozzle Body Spray
Mfr # 8003-BN
Zoro # G8648322
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Length 2-5/8 in
- Width (In.) 4-7/8 in
- Height (In.) 4-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8003-BN
- Zoro # G8648322
- UPC # 650531296870
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 2-5/8 in |
Width (In.) | 4-7/8 in |
Height (In.) | 4-7/8 in |
Details
Item | Watertile Square 22-Nozzle Body Spray |
Finish | Vibrant Brushed Nickel |
Description
Watertile Square 22-Nozzle Body Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Friction Ring F3 Friction Ring Sj 1-1/2 (5306058)
- APOLLO VALVES Mixing Valve, 125 PSI, 3/8 in Inlet Size (34DLF402B1)
- LARSEN SUPPLY CO Toil Flange Repair Ring (33-3738)
- PARKER Reducer, 1/4 x 1/8 In, BSPP (RI1/4EDX1/8CF)
- KOHLER Mounting-Block For Loure Bath Filler (97343-NA)
- KOHLER Assembly, Cover (1068525-BL)
- KOHLER Valve Service Kit (1297594)
- KOHLER Adapter, Base (73504)
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-L-2MB)
- KOHLER Canister Valve Assy, Service Kit (1216613)
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- Kohler Shower & Bathtub Parts