Shop All Shower & Bathtub Parts
Kohler
Watertile Overhead Shower Panel With
Mfr # 98740-CP
Zoro # G8647674
product price: $836.70
/ea
Free Shipping & Returns
$836.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Ceiling Mounted
- Height (In.) 9-7/8 in
- Flow (GPM) 2.5
- Width (In.) 9-7/8 in
- Length 9-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98740-CP
- Zoro # G8647674
- UPC # 885612198211
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 9-7/8 in |
Width (In.) | 9-7/8 in |
Length | 9-7/8 in |
Depth (In.) | 2-5/8 in |
Details
Item | Watertile Overhead Shower Panel With |
Mounting Type | Ceiling Mounted |
Flow (GPM) | 2.5 |
Color | Polished Chrome |
Connection | 1/2" NPT |
Material | Brass, Metal |
Description
Watertile Overhead Shower Panel With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange, Floor, 3" Spigot Fit (43585)
- THRIFCO PLUMBING 2 Inch ABS Female Adapter (6792892)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Towel Ring, Polished Chrome with White Porcelain (BT-TR1 26W)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- KOHLER Forté Shower Trim-Sculpted (TS10276-4G-CP)
- KOHLER Watertile 54 Nozzle Body Spray (8002-BL)
- KOHLER Mastershower 2 Or 3 Way Diverter Valv (737-K-NA)
- KOHLER Coralais 8" Non-Diverter Bath Spout (15137-CP)
- KOHLER Purist Thermostatic Valve Trim (T14488-4-TT)
- KOHLER Mastershower 60" Metal Shower Hose (9514-TT)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101SS)
- Kohler Shower & Bathtub Parts