Shop All Shower & Bathtub Parts
Kohler
Watertile 54 Nozzle Body Spray
Mfr # 8002-BL
Zoro # G901256022
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4-7/8 in
- Flow (GPM) 2.5
- Height (In.) 4-7/8 in
- Color Matte Black
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8002-BL
- Zoro # G901256022
- UPC # 885612846006
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 4-7/8 in |
Height (In.) | 4-7/8 in |
Details
Item | Metal Body Spray |
Flow (GPM) | 2.5 |
Color | Matte Black |
Connection | 1/2" NPT |
Material | Metal |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 8 cu. ft./lb. Ceramic Fiber Insulation, 1/2" Wall (CF8-5-24X60in)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- LEGEND VALVE 1/2" X 48" BLACK NIPPLE (355-264)
- JACOBY TARBOX Replacement Sight Glass Kit Valve (TXX-22-N)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-KS-NA)
- KOHLER Choreograph 40" Shower Barre (97627-ABZ)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-BN)
- KOHLER Assembly, Strike Jamb (1036966-01-DR)
- KOHLER G110 2.0 GPM Deluxe Slidebar Kit (99242-2BZ)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 35-1/8 - 40"W, With 5/16" Thick Crystal Clear Glass (707531-L-SHP)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- Kohler Shower & Bathtub Parts