Shop All Shower & Bathtub Parts
Kohler
Watertile 22 Nozzle Body Spray
Mfr # 8003-BL
Zoro # G301256370
product price: $306.63
/ea
Free Shipping & Returns
$306.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Metal
- Flow (GPM) 2.5
- Width (In.) 4-7/8 in
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8003-BL
- Zoro # G301256370
- UPC # 885612846013
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 4-7/8 in |
Height (In.) | 4-7/8 in |
Depth (In.) | 2-5/8 in |
Details
Item | Metal Body Spray |
Finish | Matte Black |
Material | Metal |
Flow (GPM) | 2.5 |
Connection | 1/2" NPT |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (847-025)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 14)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 200 psi (HG110D)
- KOHLER Forté Shower Trim-Sculpted (TS10276-4G-CP)
- KOHLER Assembly, Adapter Box, Dtv+ Retrofit (1233348)
- KOHLER Hang And Lock Wall Mount, 15 (1202718-A)
- KOHLER Honesty Shower Arm (20005-BL)
- KOHLER Cable, Keypad (1194940)
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-L-2MB)
- KOHLER Canister Valve Assy, Service Kit (1396676)
- Kohler Shower & Bathtub Parts