Shop All Showerheads and Tub Faucets
Kohler
Watertile 10 Rainshower, 22 Nozzle
Mfr # 98740-BL
Zoro # G601247580
product price: $1,213.23
/ea
Free Shipping & Returns
$1,213.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Mounting Type Ceiling Mounted
- ADA Compliant No
- Shower Head Type Single Function, Rain Shower
- Height 9-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98740-BL
- Zoro # G601247580
- UPC # 885612846020
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-7/8 in |
Width | 9-7/8 in |
Depth | 2-5/8 in |
Length | 9-7/8 in |
Details
Item | Rainhead |
Flow Rate | 2.5 GPM |
Mounting Type | Ceiling Mounted |
ADA Compliant | No |
Shower Head Type | Single Function, Rain Shower |
Connection | 1/2" NPT |
Material | Brass, Metal |
Color | Matte Black |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 2 In, 304 SS (24T950)
- ANVIL 2" FNPT Galvanized Union (0313822181)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 2400 W (MINI 2.5)
- K2 PUMPS Yard Hydrant Repair Kit (PAWP00001K)
- KOHLER 10" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13689-BV)
- KOHLER Hint Single-Handle Deck-Mount Bath Faucet With Handshower (97070-4-CP)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-CP)
- KOHLER Awaken B110 1.75 Gpm Deluxe Slidebar Kit (99243-G-CP)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-CP)
- KOHLER Parallel B/S Trim, 1.75 Gpm Showerhead (TS23502-4G-CP)
- TOTO Cover Plate Large 12X14 Efvmc Conceal (THP3211)
- Kohler Showerheads and Tub Faucets