Shop All Urinals
Kohler
Washout Urinal, Wall Mount, Single Flush
Mfr # K-4991-ERSS-0
Zoro # G4350668
original price:
$308.97
4% off
new price: $294.26
/ea
Free Shipping & Returns
$294.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Kohler Bardon(TM)
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0.1 to 0.5
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spud Connection Size | 3/4 in |
Overall Height | 26 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 18 in |
Depth | 14 1/8 in |
Details
Brand and Series | Kohler Bardon(TM) |
Urinal Mounting Style | Wall |
Spud Location | Back |
Gallons per Flush | 0.1 to 0.5 |
ADA Compliance | Yes |
Flush Mode | Single Flush |
Flush Handle | Oscillating Handle |
Finish | Unfinished |
Color | White |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Standards | ADA, ASME A112.19.2/CSA B45.1, California Energy Commission, CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense, ICC/ANSI A117.1 |
Item | Washout Urinal |
Description
Washout Urinal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 X 1/2 Hex Bushing Stainless Steel, Bulk (8918066)
- ZORO SELECT 1/2" MNPT x 3" TBE Kynar(R) Pipe Nipple Sch 80 (6529 1/2x3)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (1LMJ8)
- NIBCO PRESS SYSTEM Couping, Roll Stop, 2-1/2", Press Ends (9002655PC)
- KOHLER Stanwell Blow-Out 0.5 To 1.0 Gpf Urinal With Top Spud (25048-ET-0)
- KOHLER Washout Urinal, Wall Mount, Single Flush (K-4991-ETSS-0)
- KOHLER Steward S Waterless Urinal (4917-0)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- KOHLER Dexter Antimicrobial & Mach 0.5 Dc (PR5016-T2DS-NA)
- KOHLER Bardon Urinal Top Spud Antimicrobial (4991-ETSS-0)
- GERBER Urinal, Washout Type, 18-1/2" H, 13-3/8" W (GHE27740)
- Kohler Urinals