Shop All Urinals
Kohler
Washout Urinal, Wall Mount, Single Flush
Mfr # K-4991-ER-0
Zoro # G8516752
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brand and Series Kohler Bardon(TM)
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0.1, 0.125, 0.5
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr |
Spud Connection Size | 3/4 in |
Overall Height | 26 7/8 in |
Depth | 14 1/8 in |
Overall Width | 18 in |
Details
Brand and Series | Kohler Bardon(TM) |
Urinal Mounting Style | Wall |
Spud Location | Back |
Gallons per Flush | 0.1, 0.125, 0.5 |
ADA Compliance | Yes |
Flush Mode | Single Flush |
Flush Handle | Oscillating Handle |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Item | Washout Urinal |
Standards | ADA, ASME A112.19.2/CSA B45.1, California Energy Commission, CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense, ICC/ANSI A117.1 |
Finish | Unfinished |
Color | White |
Description
Washout Urinal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- HYDROMAXX 3"x50Ft Black Flexible PVC Pipe (BF300050)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P547)
- EVERFLOW 1/4" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1418)
- KOHLER Steward Waterless 15-5/8" X 15" X 29-5/8" Deep Wall-Mount Urinal (4918-0)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- KOHLER Tend Urinal & Mach 0.5 Dc (PR20713-T2D-NA)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- KOHLER Branham Full Stall Washdown Urinal With Top Spud (25039-T-0)
- KOHLER Bardon High-Efficiency Urinal (Heu), (4991-ET-0)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2903)
- Kohler Urinals