Shop All Flat Washers
Kohler
Washer .705 Od X .047 Thk
Mfr # 73737
Zoro # G401246431
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.705 in
- Minimum Thickness .047 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73737
- Zoro # G401246431
- UPC # 40688972879
- Country of Origin Unknown
- Category Flat Washers
Dimensions
Outside Diameter | 0.705 in |
Details
Item | Flat Washer |
Minimum Thickness | .047 in |
System of Measurement | Inch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1in, Pln, PK50 (U39100.021.0100)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72312)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.060.0010)
- KOHLER Washer Flat 5 5 Mm (24 468 01-S)
- KOHLER Washer Flat 7/32 (25 468 07-S)
- KOHLER Washer Flat 13/32 (270889)
- BSC PREFERRED Nickel Copper Mil. Spec. Washer MS15795 for Number 4 Screw Size 1/8 ID 0.312 OD, 25PK (97168A114)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (Z9105)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 700 PK (B51410.050.0002)
- TITAN FASTENERS 1-1/4in Machinery Bushing - 1-1/4in I.D. - .042/.054in Thick - Steel - Plain - 18 Ga. - 50 Pk (BZA20012)
- Kohler Flat Washers