Shop All Flat Washers
Kohler
Washer .705 Od X .047 Thk
Mfr # 1108035
Zoro # G501246287
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.705 in
- Minimum Thickness .047 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1108035
- Zoro # G501246287
- UPC # 650531815446
- Country of Origin Unknown
- Category Flat Washers
Dimensions
Outside Diameter | 0.705 in |
Details
Item | Flat Washer |
Minimum Thickness | .047 in |
System of Measurement | Inch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0150)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62794)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.100.0140)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77088)
- KOHLER Washer Flat 13/32 (270889)
- KOHLER Washer Flat 5 5 Mm (24 468 01-S)
- KOHLER Washer Flat 7/32 (25 468 07-S)
- FOREVERBOLT Flat Washer, Fits Bolt Size #12 , Stainless Steel NL-19 Finish, 25 PK (FB3FLWASHN12SODP25)
- DORMAN Flat Round 12 Inside Diameter Pack Of 30 (799-044)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480USSW)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 100 PK (6DZA6)
- Kohler Flat Washers