Shop All Flat Washers
Kohler
Washer .525 Od X .018 Thk
Mfr # 59427
Zoro # G001246312
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Thickness 3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 59427
- Zoro # G001246312
- UPC # 40688912592
- Country of Origin Unknown
- Category Flat Washers
Dimensions
Outside Diameter | 0.525 in |
Details
Item | Flat Washer |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, M20-2.50, Class 10.9 (TM20HNZ109)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74222)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0136-AL28)
- KOHLER Washer Flat 13/32 (270889)
- KOHLER Washer Flat 7/32 (25 468 07-S)
- KOHLER Washer Flat 5 5 Mm (24 468 01-S)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0004)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish (A0580280USSWZ)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 100 PK (420640)
- DISCO Flat Washer, Fits Bolt Size M10 Bright Zinc Plated Finish (1656PK)
- Kohler Flat Washers