Shop All Flat Washers
Kohler
Washer, 1.69 Od X .09 Thk
Mfr # 74645
Zoro # G301246210
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.69 in
- Minimum Thickness .09 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 74645
- Zoro # G301246210
- UPC # 40688958071
- Country of Origin Unknown
- Category Flat Washers
Dimensions
Outside Diameter | 1.69 in |
Details
Item | Flat Washer |
Minimum Thickness | .09 in |
System of Measurement | Inch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 2-1/32 in Ht (HHNI2H200G-001BX)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 50 PK (M01230.100.0065)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Zinc Plated Steel (U17243.037.0250)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB26)
- KOHLER Washer Flat 5 5 Mm (24 468 01-S)
- KOHLER Washer Flat 13/32 (270889)
- KOHLER Washer Flat 7/32 (25 468 07-S)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 323 Stainless Steel Plain Finish, 10 PK (Z0622-316)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 100 PK (U38402.016.0001)
- PATIOPLUS 75194 15 Piece Power Washer O-ring Kit, 15PK (PA710136)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Brass Plain Finish, 100 PK (FW5B00500-100P1)
- Kohler Flat Washers