Shop All Flat Washers
Kohler
Washer 1.00 Odx.328Idx.062
Mfr # 51543-BC
Zoro # G001246343
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.00 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 0.328 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 51543-BC
- Zoro # G001246343
- UPC # 40688370118
- Country of Origin Unknown
- Category Flat Washers
Dimensions
Outside Diameter | 1.00 in |
Inside Diameter | 0.328 in |
Details
Item | Flat Washer |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK (HNI5037LH-100BX)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 28 mm Shaft Dia, 25 PK (DSH-28ST PA)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51390.060.0001)
- USA INDUSTRIALS M2-0.40 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-429)
- KOHLER Washer Flat 13/32 (270889)
- KOHLER Washer Flat 5 5 Mm (24 468 01-S)
- KOHLER Washer Flat (17 468 19-S)
- KOHLER Washer Flat 9 Mm (M-931010-S)
- KOHLER Washer Flat 7/32 (25 468 07-S)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , PEEK Plain Finish, 10 PK (PKM8-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38403.075.0001)
- Kohler General Washers