Shop All Shower Faucets
Kohler
Wand Handshower Supply Elbow/Holder
Mfr # 26289-CP
Zoro # G108462998
Free Shipping & Returns
$114.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 2.375 in
- Width 2.5 in
- Height 3.75 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26289-CP
- Zoro # G108462998
- UPC # 885612974587
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.375 in |
Width | 2.5 in |
Height | 3.75 in |
Details
Material | Brass |
Finish | Polished Chrome |
Description
The Statement wall-mount handshower holder features a low-profile design with the collection's signature oblong accent, perfect for containing your Statement wand iconic handshower and hose when not in use. Coordinate it with your Statement wand iconic handshower, showerhead, and accessories sold separately for a simplified, highly functional showering experience. Brass body with integrated supply elbow allows your handshower hose to be connected nearly flush to the wall; also includes a built-in check valve to prevent backflow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White (C049WD00)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- SHARKBITE PUSH ELBOW 1/2"" SB (U248LFA)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- Kohler Shower Faucets