Shop All Shower Faucets
Kohler
Wand Handshower Supply Elbow/Holder
Mfr # 26289-BN
Zoro # G208462997
product price: $166.57
/ea
Free Shipping & Returns
$166.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 2.375 in
- Width 2.5 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26289-BN
- Zoro # G208462997
- UPC # 885612974594
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.375 in |
Width | 2.5 in |
Height | 3.75 in |
Details
Material | Brass |
Finish | Vibrant Brushed Nickel |
Description
The Statement wall-mount handshower holder features a low-profile design with the collection's signature oblong accent, perfect for containing your Statement wand iconic handshower and hose when not in use. Coordinate it with your Statement wand iconic handshower, showerhead, and accessories sold separately for a simplified, highly functional showering experience. Brass body with integrated supply elbow allows your handshower hose to be connected nearly flush to the wall; also includes a built-in check valve to prevent backflow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE POWER GRAB Power Grab Hd Adhsv 9Oz (2032666)
- RIDGID Closet Auger K-6P (56658)
- MOEN Service Kit (182542)
- POWERS Balance Chamber Repair Kit (900-240)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- Kohler Bathtub Faucets & Accessories