Shop All Tub Spouts
Kohler
Wall-Mount Bath Spout With Diverter in Vibrant Brushed Nickel
Mfr # 35923-BN
Zoro # G810897958
product price: $217.68
/ea
Free Shipping & Returns
$217.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Finish Vibrant Brushed Nickel
- Standards CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 35923-BN
- Zoro # G810897958
- UPC # 195711106018
- Country of Origin China
- Category Tub Spouts
Details
Material | Metal |
Finish | Vibrant Brushed Nickel |
Standards | CEC Compliant |
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the bath fauce
- •Tub spout designed in collaboration with Studio McGee
- •Wall mount
- •Kohler finishes resist corrosion and tarnishing
- •Diverter spout with slip-fit connection
- •6-3/4" (171 mm) spout reach
- •1-1/4" (31.8 mm) max hole diameter
- •Coordinates with other products in the Castia collection
- •Premium metal construction for durability and reliability
- •KOHLER® finishes resist corrosion and tarnishing
- •Wall-mount
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Two-Piece Split Ring Bearing (279441)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 60 18)
- TOTO Spud Nut, Escutcheon, 3/4" (71051NT5)
- KOHLER Honesty Assembly Bath Spout (20004-BL)
- KOHLER Spout Assembly (1097031-2BZ)
- KOHLER Riff Tub Spout With Diverter Matte Black (27406-BL)
- KOHLER Cap, Diverter Spout (1207943)
- KOHLER Spout, Diverter Slipfit (1014793-BN)
- KOHLER DIVERTER BATH SPOUT 1/2"" (GP85555-CP)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Brushed Nickel (K1275A8)
- Kohler Tub Spouts