Shop All Toilet Repair Parts
Kohler
Wall-Hung Toilet Cast Iron Waste Pipe 2
Mfr # 6291-NA
Zoro # G9168739
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Features Approved for Commercial Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6291-NA
- Zoro # G9168739
- UPC # 885612213860
- Country of Origin China
- Category Toilet Repair Parts
Details
Material | Cast Iron |
Features | Approved for Commercial Use |
Item | Wall-Hung Toilet Cast Iron Waste Pipe 2" |
Description
Wall-Hung Toilet Cast Iron Waste Pipe 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PG8AC)
- ZORO SELECT 1-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800150CG1000)
- KOHLER Disposal Flange (11352-BV)
- KISSLER Washer Kit (540-5041)
- KOHLER Trip Lever Kit (78423-VF)
- KOHLER TOILET TANK GASKET KOHLR (GP51487)
- KOHLER Hinge Base Cover (1109092-95)
- KOHLER Lid Asm (1468144)
- KOHLER Rough-In Full Skirt Trap And Attachment (5383-NA)
- KOHLER Lh Trip Lever Kit (1045276-BN)
- KOHLER Piston Assembly (1157029)
- Kohler Toilet Repair Parts