Shop All Bathroom Sinks
Kohler
Vox Square Vessel Bathroom Sink
Mfr # 2661-0
Zoro # G8603285
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Vessel
- Color White
- Overall Length 16-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2661-0
- Zoro # G8603285
- UPC # 650531946034
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16-1/4 in |
Overall Width | 16-1/4 in |
Overall Height | 6-3/4 in |
Bowl Size | 15-3/4 in x 15-3/4 in |
Bowl Depth | 3-3/4 in |
Details
Item | Vox Square Vessel Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Vessel |
Color | White |
ADA Compliant | No |
No. of Bowls | 1 |
Collection | Vox |
Number of Holes | 0 |
Bowl Shape | Square |
Description
Vox Square Vessel Bathroom Sink
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female Socket Black Forged Steel Cap Class 3000 (0362085409)
- TECHNIFIT Fitting, PTC, Union, Compact, 1/4" (PUC1/4C)
- WOODFORD MFG 3/4 in. Female NPT x Female 1 in. Galvanized Pipe x 2 ft. Bury W34 Freezeless Yard Hydrant (W34-2)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET TEE (350-314)
- KOHLER Cimarron Bathroom Sink With 8" Widespread Faucet Holes (2363-8-7)
- KOHLER Memoirs Pedestal Lavatory Basin With (2239-8-96)
- KOHLER Pinoir Bathroom Sink Shroud (2057-96)
- KOHLER Purist Tall Single-Handle Bathroom Si (14404-4A-CP)
- KOHLER Memoirs Pedestal Lavatory Basin With (2259-8-0)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-8-0)
- KOHLER Brenham Wall-Mount Lavatory With 4 (1997-4-0)
- Kohler Bathroom Sinks