Shop All Bathroom Sinks
Kohler
Vox Rectangle Vessel Bathroom Sink Wi
Mfr # 2660-1-0
Zoro # G8602551
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Vitreous China/Fireclay
- Overall Length 23 in
- Overall Width 18-1/8 in
- Overall Height 6-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2660-1-0
- Zoro # G8602551
- UPC # 650531946027
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 23 in |
Overall Width | 18-1/8 in |
Overall Height | 6-7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vox Rectangle Vessel Bathroom Sink Wi |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Vox Rectangle Vessel Bathroom Sink Wi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Deerfield 33" X 22" X 9-5/8" Undermount Double-Equal Kitchen Sink (5873-5U-7)
- PENTAIR/OMNIFILTER 0.5Standard Taste/Odor Crtridge10", .5Micron, (CB3-SS4-S18)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- KOHLER Parallel Towel Arm (23526-BN)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- KOHLER Iron/Impressions 37" Cast Iron One-Pi (3051-8-0)
- KOHLER Soho 20X18 Lav 4Cc, No Overflow (2054-N-0)
- KOHLER 21 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (5265-8-0)
- KOHLER Derring 17" X 14" Undermount Bathroom Sink (17889-RL-RB2)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0619)
- Kohler Bathroom Sinks