Shop All Bathroom Sinks
Kohler
Verticyl Square Undermount Bathroom Sink
Mfr # 8188-NY
Zoro # G901200056
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color Dune
- Overall Length 13-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8188-NY
- Zoro # G901200056
- UPC # 885612816122
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 13-1/16 in |
Overall Width | 13-1/4 in |
Overall Height | 7-3/16 in |
Bowl Size | 11-1/16 in x 11-13/16 in |
Bowl Depth | 5-1/8 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | Dune |
ADA Compliant | Yes |
Standards | ASME A112.19.2; ANSI, ASME, CSA |
Bowl Shape | Square |
No. of Bowls | 1 |
Collection | Verticyl |
Description
Embrace a sophisticated look with Verticyl, featuring vertical sides for a deep, geometric basin. An undermount installation allows this sink to seamlessly integrate into your bath or powder room design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Coupling SCH 40 (8113754)
- LEGEND VALVE 3" BLACK 90 ELBOW (350-010C)
- PARKER Filter Housing, 5 gpm, 3.63" O.D., 10" H (BSSB10-3/4SD)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length (8137)
- KOHLER Alteo Single-Handle Bathroom Sink Fau (45800-4-CP)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- KOHLER Memoirs Pedestal Lavatory Basin With (2259-8-0)
- KOHLER Bathroom Sink Offset Drain With Open Str (7131-A-CP)
- KOHLER Cimarron Bathroom Sink With 8" Widespread Faucet Holes (2363-8-7)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- KOHLER Memoirs Pedestal Lavatory Basin With (2239-8-0)
- Kohler Bathroom Sinks